Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Folding Table, 71" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray

  • Mfr # BT-71R

  • Zoro # G7555606


product price: $383.57
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
71"
Height
29-1/2"
Diameter
71"
Tabletop Material
Blow-molded plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-71R
Zoro #
G7555606
UPC #
604747715915
Country of Origin
China

Dimensions

Width
71"
Height
29-1/2"
Diameter
71"
Top Thickness
2"
Overall Height - Maximum
29 1/2 in
Tabletop Thickness
2 in
Folded Height
2 1/2 in
Height Adjustability
Fixed Height
Frame Material Thickness
19 ga
Overall Diameter
71 in

Details

Item
Folding Table
Shape
Round
Tabletop Material
Blow-molded plastic
Tabletop Color
Speckled Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Molded
Leg Type
Straight
Leg Color
Grey
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Edge Color
Speckled Gray
Surface Material
Blow Molded Polypropylene
Color
Speckled Grey (Table Top), Grey Textured Powder Coated (Leg)
Load Rating
700 lb.
Standards
ANSI/BIFMA
Type
Folding Table
Table Material
Plastic
Material
Plastic
Series
BTR
Weight Capacity
700 lb
Assembly
Assembled
Features
10-Year Warranty, Gravity Slide Lock
Foot Type
Glides
Includes Modesty Panel
No Modesty Panel
Includes Handle
No Handle
Folding Legs
Folding
Edge Shape
Bullnose
Tabletop Texture
Smooth
Number of Feet
4
Tabletop Surface Material
Plastic
Product Type
Folding Table
Tabletop Structural Material
Plastic
Tabletop Shape
Circle
Frame Finish
Powder Coated
Table Weight
63 lb
Folding Tabletop
Not Foldable

Description

Folding Table, Surface Material Blow Molded Polyethylene, Round, Diameter 71 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 2 in, Series BTR, Load Rating 700 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.