Zoro Homepage

Round Stool, Height Range 18", Hardboard Gray

  • Mfr # 6218

  • Zoro # G7485371


product price: $61.62
/ea

Key Features

Caster Material
polypropylene glides
Base Material
Steel
Overall Height
18 in
Seat Height Range
18 in
Standards
ANSI/BIFMA, MAS Certified Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218
Zoro #
G7485371
UPC #
604747621841
Country of Origin
Multiple

Dimensions

Overall Height
18 in
Seat Height Range
18 in
Maximum Seat Height
18 in
Overall Width
14 in
Seat Diameter
14 in
Adjustable Seat Height
No
Minimum Seat Height
18 in
Footring Diameter
5/8 in
Base Post Diameter
7/8 in

Details

Caster Material
polypropylene glides
Item
Round Stool
Base Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Assembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Number of Casters
4-Glides
Seat Material
Masonite
Features
18 ga Steel Frame
Frame Material
18 ga. Steel
Color
Gray
Backrest
No Backrest
Material
polypropylene
Series
6200
Load Capacity
300 lb
Seat Padding Material
None
Includes Footring
Yes
Base Design
Welded Tube Leg
Mobility
Stationary
Footring Shape
Round
Seat Shape
Round
Caster/Glide Type
Non-Marring Glides
Built-In Tool Tray
No
Number of Legs
4
Caster/Glide Tread Material
Polypropylene
ESD Conductive
No
Base Color
Gray

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.