Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool, Height Range 19" to 27", Masonite Board Gray

  • Mfr # 6218H

  • Zoro # G8543254


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
31 in
Caster Type
Non-Marring Glides
Seat Height Range
19 in to 27 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218H
Zoro #
G8543254
UPC #
604747621834
Country of Origin
Multiple

Dimensions

Overall Height
31 in
Seat Height Range
19 in to 27 in
Maximum Seat Height
27 in
Overall Width
14 in
Seat Diameter
14 in
Adjustable Seat Height
Yes
Minimum Seat Height
19 in

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Material
polypropylene
Frame Material
18 ga. Steel
Backrest
No Backrest
Seat Material
Masonite
Assembled
Unassembled
Base Material
Steel
Caster Material
polypropylene glides
Standards
ANSI/BIFMA
Features
18 ga Steel Frame
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Casters
4-Glides
Item
Round Stool
Seat Shape
Round
Built-In Tool Tray
No
Mobility
Stationary
Includes Footring
Yes
Seat Adjustment Type
Drilled Leg Inserts
Caster/Glide Type
Non-Marring Glides
Caster/Glide Tread Material
Polypropylene
Number of Legs
4
Base Design
Adjustable Legs
Base Color
Gray
Seat Padding Material
None
ESD Conductive
No

Description

Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 19 in, Overall Height 31 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.