Zoro Homepage

Round Stool, Height Range 24", Vinyl Gray

  • Mfr # 6424

  • Zoro # G8543972


product price: $84.51
/ea
Free Shipping & Returns

Key Features

Features
Padded Seat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Casters
4-Glides
Caster Type
Non-Marring Glides
Assembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6424
Zoro #
G8543972
UPC #
604747642495
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
24 in
Overall Width
15 in
Adjustable Seat Height
No
Footring Diameter
5/8 in
Maximum Seat Height
24 in
Minimum Seat Height
24 in
Base Post Diameter
7/8 in
Seat Diameter
14 in

Details

Features
Padded Seat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Casters
4-Glides
Item
Round Stool
Caster Type
Non-Marring Glides
Assembled
Assembled
Color
Gray
Frame Material
18 ga. Steel
Caster Material
polypropylene glides
Seat Material
Vinyl
Backrest
No Backrest
Standards
ANSI/BIFMA, MAS Certified Green
Base Material
Steel
Weight Capacity
300 lb
Load Capacity
300 lb
Series
6400
Includes Footring
Yes
Seat Padding Material
Vinyl
Base Design
Welded Tube Leg
ESD Conductive
No
Mobility
Stationary
Number of Legs
4
Caster/Glide Type
Non-Marring Glides
Seat Shape
Round
Base Color
Gray
Footring Shape
Round
Built-In Tool Tray
No
Caster/Glide Tread Material
Polypropylene

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.