Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool, Height Range 25" to 33", Hardboard Gray

  • Mfr # 3LLV9

  • Zoro # G4759921


product price: $87.26
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
25 in
Caster Type
Non-Marring Glides
Seat Height Range
25 in to 33 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LLV9
Zoro #
G4759921
UPC #
604747622459
Country of Origin
China

Dimensions

Overall Height
25 in
Seat Height Range
25 in to 33 in
Overall Width
15 1/2 in
Maximum Seat Height
33 in
Minimum Seat Height
25 in
Adjustable Seat Height
Yes
Seat Diameter
14 in

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Backrest
No Backrest
Seat Material
Masonite
Base Material
Steel
Number of Casters
0
Assembled
Unassembled
Caster Material
polypropylene glides
Features
18 ga Steel Frame
Item
Round Stool
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA
ESD Conductive
No
Mobility
Stationary
Base Color
Gray
Caster/Glide Tread Material
Polypropylene
Seat Shape
Round
Seat Padding Material
None
Built-In Tool Tray
No
Base Design
Adjustable Legs
Caster/Glide Type
Non-Marring Glides
Number of Legs
4
Seat Adjustment Type
Drilled Leg Inserts
Includes Footring
Yes

Description

Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 25 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.