Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool, Height Range 30", Vinyl Gray

  • Mfr # 6430

  • Zoro # G7538063


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Width
16 1/2 in
Color
Gray
Base Material
Steel
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6430
Zoro #
G7538063
UPC #
604747643027
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 in
Overall Width
16 1/2 in
Minimum Seat Height
30 in
Maximum Seat Height
30 in
Seat Diameter
14 in
Footring Diameter
5/8 in
Adjustable Seat Height
No
Base Post Diameter
7/8 in

Details

Color
Gray
Base Material
Steel
Weight Capacity
300 lb
Number of Casters
4-Glides
Caster Type
Non-Marring Glides
Caster Material
polypropylene glides
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled
Assembled
Item
Round Stool
Standards
ANSI/BIFMA, MAS Certified Green
Features
Padded Seat
Frame Material
18 ga. Steel
Seat Material
Vinyl
Backrest
No Backrest
Series
6400
Load Capacity
300 lb
Seat Padding Material
Vinyl
Caster/Glide Tread Material
Polypropylene
Seat Shape
Round
Mobility
Stationary
Number of Legs
4
Base Color
Gray
Footring Shape
Round
Caster/Glide Type
Non-Marring Glides
Built-In Tool Tray
No
ESD Conductive
No
Includes Footring
Yes
Base Design
Welded Tube Leg

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.