Zoro Homepage

Round Stool, Height Range 31" to 39", Masonite Board Gray

  • Mfr # 6230H

  • Zoro # G7517937


product price: $107.82
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
31 1/2 in
Caster Type
Non-Marring Glides
Seat Height Range
31 in to 39 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230H
Zoro #
G7517937
UPC #
604747623043
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31 1/2 in
Seat Height Range
31 in to 39 in
Maximum Seat Height
39 in
Seat Diameter
14 in
Overall Width
16 1/2 in
Minimum Seat Height
32 in
Adjustable Seat Height
Yes

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Material
polypropylene
Frame Material
18 ga. Steel
Backrest
No Backrest
Seat Material
Masonite
Item
Round Stool
Base Material
Steel
Standards
ANSI/BIFMA
Assembled
Unassembled
Features
18 ga Steel Frame
Caster Material
polypropylene glides
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Casters
4-Glides
Caster/Glide Type
Non-Marring Glides
Base Color
Gray
Mobility
Stationary
Caster/Glide Tread Material
Polypropylene
Seat Adjustment Type
Drilled Leg Inserts
Seat Shape
Round
ESD Conductive
No
Includes Footring
Yes
Number of Legs
4
Base Design
Adjustable Legs
Seat Padding Material
None
Built-In Tool Tray
No

Description

Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 39 in, Minimum Seat Height 32 in, Overall Height 31 1/2 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.