Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool with Backrest, Height 18"Black

  • Mfr # 6218B-10

  • Zoro # G9364013


product price: $96.09
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Width
14 in
Color
Black
Backrest
Backrest Included
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218B-10
Zoro #
G9364013
UPC #
604747628109
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
32 in
Overall Width
14 in
Maximum Seat Height
18 in
Minimum Seat Height
18 in
Adjustable Seat Height
No
Seat Diameter
14 in

Details

Color
Black
Backrest
Backrest Included
Weight Capacity
300 lb
Caster Type
Non-Marring Glides
Frame Material
18 ga. Steel
Seat Material
Masonite
Item
Round Stool
Number of Casters
0
Standards
ANSI/BIFMA
Caster Material
polypropylene glides
Features
Non-Marring Glides
Base Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled
Unassembled
Number of Legs
4
Includes Footring
Yes
ESD Conductive
No
Built-In Tool Tray
No
Caster/Glide Tread Material
Polypropylene
Seat Padding Material
None
Caster/Glide Type
Non-Marring Glides
Base Design
Welded Tube Leg
Base Color
Black
Seat Shape
Round
Mobility
Stationary

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 32 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.