Zoro Homepage

Round Stool with Backrest, Height 19" to 27"Black

  • Mfr # 6218HB-10

  • Zoro # G9364031


product price: $111.91
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
32 in
Caster Type
Non-Marring Glides
Seat Height Range
19 in to 27 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218HB-10
Zoro #
G9364031
UPC #
604747621810
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
32 in
Seat Height Range
19 in to 27 in
Adjustable Seat Height
Yes
Minimum Seat Height
19 in
Maximum Seat Height
27 in
Overall Width
14 in
Seat Diameter
14 in

Description

Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 19 in, Overall Height 32 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.