Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool with Backrest, Height 19" to 27"Gray

  • Mfr # 6218HB

  • Zoro # G8543062


product price: $103.80
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
32 in
Caster Type
Non-Marring Glides
Seat Height Range
19 in to 27 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6218HB
Zoro #
G8543062
UPC #
604747621858
Country of Origin
Multiple

Dimensions

Overall Height
32 in
Seat Height Range
19 in to 27 in
Overall Width
14 in
Adjustable Seat Height
Yes
Maximum Seat Height
27 in
Minimum Seat Height
19 in
Seat Diameter
14 in

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Material
polypropylene
Frame Material
18 ga. Steel
Backrest
Backrest Included
Seat Material
Masonite
Caster Material
polypropylene glides
Assembled
Unassembled
Number of Casters
4-Glides
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Base Material
Steel
Features
18 ga Steel Frame
Standards
ANSI/BIFMA
Item
Round Stool
Caster/Glide Tread Material
Polypropylene
Seat Adjustment Type
Drilled Leg Inserts
Caster/Glide Type
Non-Marring Glides
Number of Legs
4
ESD Conductive
No
Seat Padding Material
None
Seat Shape
Round
Includes Footring
Yes
Base Color
Gray
Base Design
Adjustable Legs
Mobility
Stationary
Built-In Tool Tray
No

Description

Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 27 in, Minimum Seat Height 19 in, Overall Height 32 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.