Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool with Backrest, Height 24" to 28"Gray

  • Mfr # 6524HB

  • Zoro # G7614984


product price: $182.25
/ea
Free Shipping & Returns

Key Features

Color
Grey
Overall Height
39 in
Caster Type
Rotating Metal Floor Glides
Seat Height Range
24 in to 28 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6524HB
Zoro #
G7614984
UPC #
604747652418
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
39 in
Seat Height Range
24 in to 28 in
Length
14
Width
14
Overall Width
14 in
Height
39-43
Maximum Seat Height
30 in
Minimum Seat Height
24 in
Seat Diameter
14 in
Adjustable Seat Height
Yes

Details

Color
Grey
Caster Type
Rotating Metal Floor Glides
Weight Capacity
300 lb
Material
Steel,Vinyl
Frame Material
18 ga. Steel
Backrest
Backrest Included
Seat Material
Vinyl
Standards
ANSI/BIFMA
Features
18 ga Steel Frame
Assembled
Unassembled
Item
Round Stool
Number of Casters
4-Glides
Base Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Material
polypropylene glides
Weight
40 lbs
Base Color
Gray
ESD Conductive
No
Caster/Glide Type
Non-Marring Glides
Includes Footring
Yes
Seat Padding Material
Vinyl
Built-In Tool Tray
No
Caster/Glide Tread Material
Polypropylene
Mobility
Stationary
Seat Adjustment Type
Screw Post
Seat Shape
Round
Base Design
Welded Tube Leg
Number of Legs
4

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 24 in, Overall Height 39 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.