Zoro Homepage

Round Stool with Backrest, Height 24"Black

  • Mfr # 6224B-10

  • Zoro # G9364022


product price: $102.50
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
37 in
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224B-10
Zoro #
G9364022
UPC #
604747622411
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Width
15 in
Minimum Seat Height
24 in
Adjustable Seat Height
No
Maximum Seat Height
24 in
Seat Diameter
14 in

Details

Color
Black
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Backrest
Backrest Included
Seat Material
Masonite
Features
Non-Marring Glides
Base Material
Steel
Item
Round Stool
Number of Casters
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Material
polypropylene glides
Assembled
Unassembled
Standards
ANSI/BIFMA
Mobility
Stationary
ESD Conductive
No
Base Design
Welded Tube Leg
Base Color
Black
Seat Shape
Round
Number of Legs
4
Seat Padding Material
None
Caster/Glide Tread Material
Polypropylene
Caster/Glide Type
Non-Marring Glides
Built-In Tool Tray
No
Includes Footring
Yes

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 37 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.