Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool with Backrest, Height 30"Gray

  • Mfr # 6230B

  • Zoro # G7573912


product price: $114.49
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
43 in
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230B
Zoro #
G7573912
UPC #
604747623050
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
43 in
Adjustable Seat Height
No
Maximum Seat Height
30 in
Seat Diameter
14 in
Minimum Seat Height
30 in
Overall Width
16 1/2 in

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Material
polypropylene
Frame Material
18 ga. Steel
Backrest
Backrest Included
Seat Material
Masonite
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Casters
4-Glides
Caster Material
polypropylene glides
Standards
ANSI/BIFMA
Base Material
Steel
Assembled
Unassembled
Item
Round Stool
Features
18 ga Steel Frame
Includes Footring
Yes
Seat Padding Material
None
Seat Shape
Round
Base Design
Welded Tube Leg
Caster/Glide Tread Material
Polypropylene
Number of Legs
4
ESD Conductive
No
Built-In Tool Tray
No
Base Color
Gray
Caster/Glide Type
Non-Marring Glides
Mobility
Stationary

Description

Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 43 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.