Zoro Homepage

Science Lab Table, High Pressure Laminate (Table Top), Wood (Frame), Solid Wood (Legs) Frame, 24" W

  • Mfr # SLT1-2448H

  • Zoro # G6937213


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Material
High Pressure Laminate (Table Top)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Surface Material
Wood
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT1-2448H
Zoro #
G6937213
UPC #
604747960575
Country of Origin
China

Dimensions

Width
24"
Length
48"
Height
30"

Details

Item
Science Lab Table
Material
High Pressure Laminate (Table Top)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Surface Material
Wood
Shape
Rectangle
Assembled/Unassembled
Assembled
Type
Science Lab Table
Tabletop Color
Black

Description

Sci Lab Table,HSLT,Oak Legs,24 In.x48 In.x30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.