Science Lab Table With Book Compartments, Phenolic Resin (Table Top), 48" L x 24" W, Black

  • Mfr # SLT2-2448PB

  • Zoro # G5195526


product price: $952.04
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Phenolic Resin (Table Top)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Width
24"
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT2-2448PB
Zoro #
G5195526
UPC #
742173735234
Country of Origin
China

Dimensions

Width
24"
Length
48"
Height
36"

Details

Item
Science Lab Table With Book Compartments
Material
Phenolic Resin (Table Top)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Shape
Rectangle
Includes
(2) Storage Compartments; Rubber Liquid Protecting Boots
Type
Science Lab Table With Book Compartments
Tabletop Color
Black

Description

PhenolicResinTable,BookBox,24x48x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.