Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seminar/Training Table, 42 in H

  • Mfr # CLT3072B2BB

  • Zoro # G601242523


product price: $1,317.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Green Certification or Other Recognition
MAS Certified Green
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLT3072B2BB
Zoro #
G601242523
UPC #
604747886561
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height - Maximum
42 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Tabletop Thickness
1 3/4 in

Details

Item
Seminar/Training Table
Tabletop Color
Maple
Frame Color
Black
Frame Material
Steel
Green Certification or Other Recognition
MAS Certified Green
Assembly
Unassembled
Edge Color
Maple
Features
10-Year Warranty, Crossbeam
Weight Capacity
500 lb
Standards
ANSI, BIFMA
Tabletop Surface Material
Butcher Block
Tabletop Structural Material
Wood
Number of Feet
4
Includes Assembly Tools
Tools Included
Includes Modesty Panel
No Modesty Panel
Foot Type
Glides
Table Weight
182 lb
Product Type
Seminar/Training Table
Tabletop Shape
Rectangle
Includes Handle
No Handle
Frame Finish
Powder Coated

Description

Seminar/Training Table, Tabletop Color Maple, Frame Color Black, Frame Material Steel, Edge Color Maple, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.