Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seminar/Training Table, 42 in H

  • Mfr # CLT3072B2WB

  • Zoro # G601242608


product price: $990.31
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
White
Frame Color
Black
Frame Material
Steel
Features
10-Year Warranty, Crossbeam
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT3072B2WB
Zoro #
G601242608
UPC #
604747886523
Country of Origin
United States

Dimensions

Overall Width
72 in
Tabletop Thickness
1 3/4 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Overall Height - Maximum
42 in

Details

Item
Seminar/Training Table
Tabletop Color
White
Frame Color
Black
Frame Material
Steel
Features
10-Year Warranty, Crossbeam
Assembly
Unassembled
Standards
ANSI, BIFMA
Weight Capacity
500 lb
Edge Color
Black
Green Certification or Other Recognition
MAS Certified Green
Tabletop Shape
Rectangle
Includes Handle
No Handle
Product Type
Seminar/Training Table
Includes Assembly Tools
Tools Included
Includes Modesty Panel
No Modesty Panel
Foot Type
Glides
Frame Finish
Powder Coated
Tabletop Structural Material
Particle Board
Tabletop Surface Material
Whiteboard
Table Weight
136 lb
Number of Feet
4

Description

Seminar/Training Table, Tabletop Color White, Frame Color Black, Frame Material Steel, Edge Color Black, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.