Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Stool, Height Range 24", Masonite Board Gray

  • Mfr # 6324

  • Zoro # G7458561


product price: $99.64
/ea
Free Shipping & Returns

Key Features

Caster Material
polypropylene glides
Standards
ANSI/BIFMA, MAS Certified Green
Features
18 ga Steel Frame
Color
Gray
Caster Type
Non-Marring Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6324
Zoro #
G7458561
UPC #
604747632410
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
24 in
Seat Depth
14 1/2 in
Seat Width
15 in
Footring Diameter
5/8 in
Base Post Diameter
7/8 in
Maximum Seat Height
24 in
Adjustable Seat Height
No
Overall Width
15 in
Minimum Seat Height
24 in

Details

Caster Material
polypropylene glides
Standards
ANSI/BIFMA, MAS Certified Green
Features
18 ga Steel Frame
Color
Gray
Caster Type
Non-Marring Glides
Base Material
Steel
Item
Square Stool
Seat Material
Masonite
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Casters
4-Glides
Assembled
Assembled
Weight Capacity
300 lb
Backrest
No Backrest
Frame Material
18 ga. Steel
Series
6300
Load Capacity
300 lb
Seat Padding Material
None
Mobility
Stationary
Seat Shape
Square
Base Color
Gray
Caster/Glide Tread Material
Polypropylene
Number of Legs
4
Built-In Tool Tray
No
Base Design
Welded Tube Leg
Includes Footring
Yes
ESD Conductive
No
Seat Type
Contoured
Footring Shape
Square
Caster/Glide Type
Non-Marring Glides

Description

Square Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 24 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 15 in, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Square, Load Capacity 300 lb, Number of Legs 4, Seat Type Contoured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.