Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Stool, Height Range 25" to 33", Masonite Board Gray

  • Mfr # 6324H

  • Zoro # G7356054


product price: $118.53
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
24 in
Caster Type
Self-Leveling Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6324H
Zoro #
G7356054
UPC #
604747632427
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
24 in
Seat Height Range
25 in to 33 in
Seat Width
15 in
Minimum Seat Height
25 in
Adjustable Seat Height
Yes
Maximum Seat Height
33 in
Overall Width
15 1/4 in

Details

Color
Gray
Caster Type
Self-Leveling Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Backrest
No Backrest
Seat Material
Masonite
Number of Casters
4-Glides
Caster Material
polypropylene glides
Standards
ANSI/BIFMA
Features
18 ga Steel Frame
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Square Stool
Base Material
Steel
Assembled
Unassembled
Seat Padding Material
None
Built-In Tool Tray
No
Base Color
Gray
Caster/Glide Type
Non-Marring Glides
Includes Footring
Yes
Base Design
Adjustable Legs
Seat Adjustment Type
Drilled Leg Inserts
ESD Conductive
No
Caster/Glide Tread Material
Polypropylene
Mobility
Stationary
Number of Legs
4
Seat Shape
Square

Description

Square Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 24 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 15 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.