Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Stool, Height Range 30", Masonite Board Gray

  • Mfr # 6330

  • Zoro # G7319742


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Width
16 1/2 in
Color
Gray
Frame Material
18 ga. Steel
Caster Type
Non-Marring Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6330
Zoro #
G7319742
UPC #
604747633011
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 in
Overall Width
16 1/2 in
Seat Depth
14 1/2 in
Seat Width
16 1/2 in
Adjustable Seat Height
No
Base Post Diameter
7/8 in
Footring Diameter
5/8 in
Maximum Seat Height
30 in
Minimum Seat Height
30 in

Details

Color
Gray
Frame Material
18 ga. Steel
Caster Type
Non-Marring Glides
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item
Square Stool
Weight Capacity
300 lb
Assembled
Assembled
Caster Material
polypropylene glides
Features
18 ga Steel Frame
Standards
ANSI/BIFMA, MAS Certified Green
Number of Casters
4-Glides
Base Material
Steel
Seat Material
Masonite
Backrest
No Backrest
Series
6300
Load Capacity
300 lb
Footring Shape
Square
Built-In Tool Tray
No
Caster/Glide Tread Material
Polypropylene
Seat Shape
Square
Base Design
Welded Tube Leg
Seat Padding Material
None
Caster/Glide Type
Non-Marring Glides
Mobility
Stationary
Base Color
Gray
Includes Footring
Yes
ESD Conductive
No
Seat Type
Contoured
Number of Legs
4

Description

Square Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 1/2 in, ESD Conductive No, Assembled Assembled, Footring Diameter 5/8 in, Footring Shape Square, Load Capacity 300 lb, Number of Legs 4, Seat Type Contoured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.