Zoro Homepage

Square Stool with Backrest, Height 24"Gray

  • Mfr # 6324B

  • Zoro # G7498757


product price: $124.91
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
37 in
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6324B
Zoro #
G7498757
UPC #
604747632434
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Seat Width
15 in
Maximum Seat Height
24 in
Minimum Seat Height
24 in
Overall Width
15 in
Adjustable Seat Height
No

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Backrest
Backrest Included
Seat Material
Masonite
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
18 ga Steel Frame
Assembled
Unassembled
Base Material
Steel
Caster Material
polypropylene glides
Item
Square Stool
Standards
ANSI/BIFMA
Number of Casters
4-Glides
Number of Legs
4
Caster/Glide Tread Material
Polypropylene
Mobility
Stationary
Base Design
Welded Tube Leg
Seat Padding Material
None
Includes Footring
Yes
ESD Conductive
No
Base Color
Gray
Built-In Tool Tray
No
Caster/Glide Type
Non-Marring Glides
Seat Shape
Square

Description

Square Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 37 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 15 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.