Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Stool with Backrest, Height 25" to 33"Gray

  • Mfr # 6324HB

  • Zoro # G7475614


product price: $140.60
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
38 in
Caster Type
Self-Leveling Glides
Seat Height Range
25 in to 33 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6324HB
Zoro #
G7475614
UPC #
604747632441
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Seat Height Range
25 in to 33 in
Seat Width
15 in
Overall Width
15 1/4 in
Minimum Seat Height
25 in
Maximum Seat Height
33 in
Adjustable Seat Height
Yes

Details

Color
Gray
Caster Type
Self-Leveling Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Backrest
Backrest Included
Seat Material
Masonite
Assembled
Unassembled
Base Material
Steel
Standards
ANSI/BIFMA
Number of Casters
4-Glides
Features
18 ga Steel Frame
Caster Material
polypropylene glides
Item
Square Stool
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ESD Conductive
No
Seat Padding Material
None
Mobility
Stationary
Built-In Tool Tray
No
Number of Legs
4
Seat Adjustment Type
Drilled Leg Inserts
Caster/Glide Type
Non-Marring Glides
Includes Footring
Yes
Seat Shape
Square
Caster/Glide Tread Material
Polypropylene
Base Design
Adjustable Legs
Base Color
Gray

Description

Square Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 38 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 15 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.