Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Stool with Backrest, Height 30"Gray

  • Mfr # 6330B

  • Zoro # G8542922


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
43 in
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6330B
Zoro #
G8542922
UPC #
604747234577
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
43 in
Seat Width
16 1/2 in
Maximum Seat Height
30 in
Minimum Seat Height
30 in
Adjustable Seat Height
No
Overall Width
16 1/2 in

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Backrest
Backrest Included
Seat Material
Masonite
Item
Square Stool
Base Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Casters
4-Glides
Standards
ANSI/BIFMA
Caster Material
polypropylene glides
Assembled
Unassembled
Features
18 ga Steel Frame
Seat Shape
Square
Caster/Glide Tread Material
Polypropylene
Seat Padding Material
None
Includes Footring
Yes
ESD Conductive
No
Base Design
Welded Tube Leg
Mobility
Stationary
Built-In Tool Tray
No
Caster/Glide Type
Non-Marring Glides
Base Color
Gray
Number of Legs
4

Description

Square Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 43 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 1/2 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.