Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack Chair, Fabric, Natural Taupe

  • Mfr # 9378-BT

  • Zoro # G6937161


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Natural Taupe
Back Color
Natural Taupe
Frame Material
Steel
Material
Steel, MDF, Fabric
Height
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9378-BT
Zoro #
G6937161
UPC #
604747960834
Country of Origin
China

Dimensions

Height
37
Width
17.75
Overall Depth
22 in
Back Width
16 1/2 in
Back Height
20 in
Overall Width
17 3/4 in
Overall Height
37 in
Seat Width
16 in
Seat Depth
15 in
Length
22
Padding Thickness
2 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga

Details

Seat Color
Natural Taupe
Back Color
Natural Taupe
Color
Natural Taupe/Black Frame
Frame Material
Steel
Material
Steel, MDF, Fabric
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Standards
ANSI/BIFMA, ASTM A513
Frame Color
Black
Features
(12) Stacking Bumpers
Green Certification or Other Recognition
MAS Certified Green
Stack Capacity
10
Foot Type
Glides
Structural Material Finish
Powder Coated
Folding
Not Foldable
Back Structural Material
Fabric
Seat Structural Material
Foam
Includes Back
Backrest
Padding Material
Foam
Stacking
Stackable
Upholstery Material
Fabric
Product Type
Stacking Chair

Description

Stacking Chair, Overall Height 37 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Width 16 in, Seat Depth 15 in, Back Height 20 in, Back Width 16 1/2 in, Seat Color Natural Taupe, Back Color Natural Taupe, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.