Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 31 3/4 in H

  • Mfr # 850-CL

  • Zoro # G504104775


product price: $58.55
/ea

Key Features

Seat Color
Black
Seat Material
Polypropylene
Frame Color
Black
Back Material
Polypropylene
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-CL
Zoro #
G504104775
UPC #
604747960896
Country of Origin
China

Dimensions

Overall Width
20 in
Back Height
13 1/2 in
Seat Width
17 3/4 in
Overall Height
31 3/4 in
Seat Depth
17 in
Seat Height
17 in
Back Width
17 1/4 in
Overall Depth
19 1/2 in
Seat Height - Maximum
17 in
Structural Material Thickness
18 ga

Details

Item
Stacking Chair
Seat Color
Black
Seat Material
Polypropylene
Frame Color
Black
Back Material
Polypropylene
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Green Certification or Other Recognition
MAS Certified Green
Features
Built-In Ganging Glides, Powder-Coated Frame
Back Color
Black
Standards
ANSI/BIFMA
Product Type
Stacking Chair
Style
Stacking Chair
Stacking
Stackable
Support Style
Sled
Seat Structural Material
Polypropylene
Structural Material Finish
Powder Coated
Folding
Not Foldable
Ganging
Gangable
Foot Type
Glides
Back Structural Material
Polypropylene
Stack Capacity
30
Includes Back
Backrest

Description

Stacking Chair, Overall Height 31 3/4 in, Overall Width 20 in, Overall Depth 19 1/2 in, Seat Height 17 in, Seat Width 17 3/4 in, Seat Depth 17 in, Back Height 13 1/2 in, Back Width 17 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Polypropylene, Back Material Polypropylene, Frame Material Steel, Arm Style Armless, Weight Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.