Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Public Seating Stacking Chair, 32 1/2 in H LVC04-10-10

Stacking Chair, 32 1/2 in H (Discontinued)

  • Mfr # LVC04-10-10
  • Zoro # G307044230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVC04-10-10
Zoro #
G307044230
UPC #
604747713348
Country of Origin
Taiwan, Province of China

Dimensions

Height
32.5
Width
19.25
Overall Length
22
Seat Depth
15 1/2 in
Seat Width
17 1/2 in
Overall Height
32 1/2 in
Overall Width
19 1/4 in
Back Width
17 1/4 in
Overall Depth
22 in
Back Height
15 3/4 in
Seat Height - Maximum
17 1/2 in

Details

Seat Color
Blue/Black
Back Color
Blue
Frame Material
Steel
Material
Plastic
Weight Capacity
425 lb
Item
Stacking Chair
Arm Style
Armless
Green Certification or Other Recognition
MAS Certified Green
Frame Color
Black
Standards
ANSI/BIFMA
Seat Material
Padded
Stack Capacity
15
Upholstery Material
Vinyl
Foot Type
Glides
Padding Location
No Padding
Folding
Not Foldable
Product Type
Stacking Chair
Includes Back
Backrest
Ganging
Gangable
Stacking
Stackable
Seat Structural Material
Vinyl
Back Structural Material
Polypropylene
Foot Material
Felt, Plastic

Description

Stacking Chair, Overall Height 32 1/2 in, Overall Width 19 1/4 in, Overall Depth 22 in, Seat Width 17 1/2 in, Seat Depth 15 1/2 in, Back Height 15 3/4 in, Back Width 17 1/4 in, Seat Color Black, Back Color Blue, Frame Color Black, Frame Material Steel, Arm Style Armless, Weight Capacity 425 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.