Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 8100 Series, Polypropylene Blue, PK4

  • Mfr # 8125

  • Zoro # G8544182


product price: $237.99
/pk 4, $59.50/ea
Free Shipping & Returns

Key Features

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Cushion Thickness
Not Padded
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8125
Zoro #
G8544182
UPC #
604747812546
Country of Origin
China

Dimensions

Cushion Thickness
Not Padded
Height
31"
Depth
19.3"
Width
19.3"
Back Height
13 in
Back Width
19 1/4 in
Overall Depth
19 1/4 in
Overall Width
19 1/4 in
Seat Width
17 in
Seat Depth
16 3/4 in
Seat Height
18 in
Overall Height
31 in
Structural Material Thickness
17 ga
Seat Height - Maximum
18 in

Details

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Material
Polypropylene
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Back Material
Polypropylene
Features
Anti-Static Shell
Series
8100
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Type
Hard plastic glides
Assembled/Unassembled
Unassembled
Frame Color
Silver
Seat Material
Polypropylene
Standards
ANSI/BIFMA
Product Type
Stacking Chair
Assembly
Unassembled
Stacking
Stackable
Number of Leg Braces
3
Includes Back
Backrest
Seat Structural Material
Polypropylene
Back Structural Material
Polypropylene
Structural Material Finish
Chrome
Padding Location
No Padding
Foot Material
Plastic
Folding
Not Foldable
Stack Capacity
10
Foot Type
Glides

Description

Stacking Chair, 8100 Series, Overall Height 31 in, Overall Width 19 1/4 in, Overall Depth 19 1/4 in, Seat Height 18 in, Seat Width 17 in, Seat Depth 16 3/4 in, Back Height 13 in, Back Width 19 1/4 in, Seat Color Blue, Back Color Blue, Frame Color Silver, Seat Material Polypropylene, Back Material Polypropylene, Frame Material Steel, Unassembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.