Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 8500 Series, Polypropylene Black, PK4

  • Mfr # 8510

  • Zoro # G7616567


product price: $486.88
/pk 4, $121.72/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Frame Material
Steel
Cushion Thickness
Not Padded
Height
31"
Depth
22.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510
Zoro #
G7616567
UPC #
604747851064
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
Not Padded
Height
31"
Depth
22.3"
Width
17.5"
Back Height
14 in
Back Width
17 1/2 in
Overall Depth
22 in
Overall Height
31 in
Seat Width
17 1/2 in
Overall Width
19 3/4 in
Seat Depth
17 1/4 in
Seat Height
17 in
Seat Height - Maximum
17 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Series
8500
Assembled/Unassembled
Assembled
Seat Material
Polypropylene
Caster Type
Hard plastic glides
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Frame Color
Silver
Features
Built-in Lumbar Support
Standards
ANSI/BIFMA
Back Material
Polypropylene
Product Type
Stacking Chair
Assembly
Assembled
Stack Capacity
40
Padding Location
No Padding
Foot Material
Polycarbonate
Back Structural Material
Polypropylene
Foot Type
Glides
Includes Back
Backrest
Includes Handle
Handle Included
Support Style
Sled
Stacking
Stackable
Folding
Not Foldable
Seat Structural Material
Polypropylene
Structural Material Finish
Chrome

Description

Stacking Chair, 8500 Series, Overall Height 31 in, Overall Width 19 3/4 in, Overall Depth 22 in, Seat Height 17 in, Seat Width 17 1/2 in, Seat Depth 17 1/4 in, Back Height 14 in, Back Width 17 1/2 in, Seat Color Black, Back Color Black, Frame Color Silver, Seat Material Polypropylene, Back Material Polypropylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.