Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 8500 Series, Polypropylene Gray, PK4

  • Mfr # 8502

  • Zoro # G7349465


product price: $486.88
/pk 4, $121.72/ea
Free Shipping & Returns

Key Features

Seat Color
Gray
Frame Material
Steel
Cushion Thickness
Not Padded
Height
31"
Depth
22.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502
Zoro #
G7349465
UPC #
604747850265
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
Not Padded
Height
31"
Depth
22.3"
Width
17.5"
Seat Depth
17 1/4 in
Overall Width
19 3/4 in
Back Width
17 1/2 in
Seat Width
17 1/2 in
Seat Height
17 in
Overall Depth
22 in
Overall Height
31 in
Back Height
14 in
Seat Height - Maximum
17 in
Structural Material Thickness
18 ga

Details

Seat Color
Gray
Back Color
Gray
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Features
5/8 in Under seat and H-Braces, 7/8 in 18 ga Powder Coated Square Tube Steel Frame, Foam Cushioned Waterfall Seat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Frame Color
Silver
Assembled/Unassembled
Assembled
Back Material
Polypropylene
Seat Material
Polypropylene
Series
8500
Caster Type
Hard plastic glides
Standards
ANSI/BIFMA
Product Type
Stacking Chair
Assembly
Assembled
Seat Structural Material
Polypropylene
Folding
Not Foldable
Padding Location
No Padding
Includes Back
Backrest
Back Structural Material
Polypropylene
Stack Capacity
40
Includes Handle
Handle Included
Foot Type
Glides
Structural Material Finish
Chrome
Foot Material
Polycarbonate
Support Style
Sled
Stacking
Stackable

Description

Stacking Chair, 8500 Series, Overall Height 31 in, Overall Width 19 3/4 in, Overall Depth 22 in, Seat Height 17 in, Seat Width 17 1/2 in, Seat Depth 17 1/4 in, Back Height 14 in, Back Width 17 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Silver, Seat Material Polypropylene, Back Material Polypropylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.