Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4

  • Mfr # 8505

  • Zoro # G7351985


product price: $486.88
/pk 4, $121.72/ea
Free Shipping & Returns

Key Features

Seat Color
Navy Blue
Frame Material
Steel
Cushion Thickness
Not Padded
Height
31"
Depth
22.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8505
Zoro #
G7351985
UPC #
604747850562
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
Not Padded
Height
31"
Depth
22.3"
Width
17.5"
Seat Depth
17 1/4 in
Seat Width
17 1/2 in
Overall Height
31 in
Overall Width
19 3/4 in
Overall Depth
22 in
Back Width
17 1/2 in
Seat Height
17 in
Back Height
14 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 in

Details

Seat Color
Navy Blue
Back Color
Navy Blue
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Caster Type
Hard plastic glides
Frame Color
Silver
Standards
ANSI/BIFMA
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Seat Material
Polypropylene
Series
8500
Assembled/Unassembled
Assembled
Features
5/8 in Under seat and H-Braces, 7/8 in 18 ga Powder Coated Square Tube Steel Frame, Foam Cushioned Waterfall Seat
Back Material
Polypropylene
Product Type
Stacking Chair
Assembly
Assembled
Folding
Not Foldable
Includes Handle
Handle Included
Foot Type
Glides
Back Structural Material
Polypropylene
Structural Material Finish
Chrome
Support Style
Sled
Seat Structural Material
Polypropylene
Foot Material
Polycarbonate
Stack Capacity
40
Includes Back
Backrest
Padding Location
No Padding
Stacking
Stackable

Description

Stacking Chair, 8500 Series, Overall Height 31 in, Overall Width 19 3/4 in, Overall Depth 22 in, Seat Height 17 in, Seat Width 17 1/2 in, Seat Depth 17 1/4 in, Back Height 14 in, Back Width 17 1/2 in, Seat Color Navy Blue, Back Color Navy Blue, Frame Color Silver, Seat Material Polypropylene, Back Material Polypropylene, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.