Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 8600 Series, Fabric Gray

  • Mfr # 8652

  • Zoro # G6473126


product price: $123.75
/ea
Free Shipping & Returns

Key Features

Seat Color
Gray
Back Color
Gray
Frame Material
Steel
Cushion Thickness
1 1/2 in
Height
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652
Zoro #
G6473126
UPC #
604747865245
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
1 1/2 in
Height
33"
Depth
21"
Width
19"
Seat Depth
16 in
Overall Height
33 in
Overall Width
19 in
Back Height
14 in
Overall Depth
21 in
Back Width
19 in
Seat Width
16 in
Seat Height
19 in
Seat Height - Maximum
19 in
Padding Thickness
1 1/2 in
Structural Material Thickness
17 ga

Details

Seat Color
Gray
Back Color
Gray
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Type
Hard Rubber Feet
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, CAL 117
Seat Material
Fabric
Back Material
Fabric
Series
8600
Frame Color
Silver
Product Type
Stacking Chair
Features
Scotchgarded Fabric
Green Certification or Other Recognition
MAS Certified Green
Assembly
Assembled
Includes Back
Backrest
Upholstery Material
Fabric
Seat Structural Material
Fabric
Back Structural Material
Fabric
Foot Material
Rubber
Stacking
Stackable
Support Style
Sled
Foot Type
Glides
Stack Capacity
20
Padding Material
Fabric
Structural Material Finish
Chrome
Folding
Not Foldable

Description

Stacking Chair, 8600 Series, Overall Height 33 in, Overall Width 19 in, Overall Depth 21 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 14 in, Back Width 19 in, Seat Color Gray, Back Color Gray, Frame Color Silver, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/2 in, Arm Style Armless, Weight Capacity 300 lb, Caster Type Hard Rubber Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.