Zoro Homepage

Stacking Chair, 9100 Series, Vinyl Burgundy

  • Mfr # 9108-B

  • Zoro # G7098725


product price: $46.59
/ea

Key Features

Seat Color
Burgundy
Frame Material
Steel
Cushion Thickness
1 1/2 in
Weight Capacity
300 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9108-B
Zoro #
G7098725
UPC #
604747910822
Country of Origin
China

Dimensions

Cushion Thickness
1 1/2 in
Seat Height
18 in
Overall Depth
22 in
Back Height
16 in
Seat Depth
15 in
Back Width
15 in
Seat Width
15 3/4 in
Overall Height
32 in
Overall Width
17 1/2 in
Padding Thickness
1 1/2 in
Seat Height - Maximum
18 in
Structural Material Thickness
19 ga

Details

Seat Color
Burgundy
Back Color
Burgundy
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Series
9100
Features
(8) Stacking Bumpers
Seat Material
Vinyl
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, ASTM A513, CAL 117
Frame Color
Black
Caster Type
Hard plastic glides
Back Material
Vinyl
Product Type
Stacking Chair
Assembly
Assembled
Structural Material Finish
Powder Coated
Folding
Not Foldable
Foot Material
Plastic
Seat Structural Material
Vinyl
Upholstery Material
Vinyl
Stack Capacity
8
Foot Type
Glides
Includes Back
Backrest
Stacking
Stackable
Padding Material
Foam
Back Structural Material
Vinyl

Description

Stacking Chair, 9100 Series, Overall Height 32 in, Overall Width 17 1/2 in, Overall Depth 22 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 15 in, Back Height 16 in, Back Width 15 in, Seat Color Burgundy, Back Color Burgundy, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1 1/2 in, Arm Style Armless, Weight Capacity 300 lb, Caster Type Hard Plastic Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.