Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, 9200 Series, Fabric Blue

  • Mfr # 9254-SV

  • Zoro # G6722125


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Cushion Thickness
2 in
Height
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9254-SV
Zoro #
G6722125
UPC #
604747925673
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Height
34"
Depth
21"
Width
17"
Overall Depth
22 in
Back Height
17 in
Overall Width
17 3/4 in
Back Width
15 1/2 in
Seat Width
16 in
Overall Height
35 in
Seat Depth
16 in
Seat Height
19 in
Padding Thickness
2 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga

Details

Seat Color
Blue
Back Color
Blue
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, ASTM A513
Features
(12) Stacking Bumpers
Series
9200
Back Material
Fabric
Caster Type
Hard plastic glides
Frame Color
Silver Vein
Seat Material
Fabric
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Stacking Chair
Green Certification or Other Recognition
MAS Certified Green
Assembly
Assembled
Stack Capacity
8
Foot Type
Glides
Stacking
Stackable
Folding
Not Foldable
Includes Handle
Handle Included
Upholstery Material
Fabric
Includes Back
Backrest
Back Structural Material
Fabric
Padding Material
Foam
Seat Structural Material
Fabric
Foot Material
Plastic
Structural Material Finish
Powder Coated

Description

Stacking Chair, 9200 Series, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 17 in, Back Width 15 1/2 in, Seat Color Blue, Back Color Blue, Frame Color Silver Vein, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.