Zoro Homepage

Stacking Chair, Stackable, 500 lb cap.

  • Mfr # 8704-10-04-A

  • Zoro # G921668706


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8704-10-04-A
Zoro #
G921668706
UPC #
604747449216
Country of Origin
Taiwan, Province of China

Description

Stacking Chair, Overall Height 30 3/4 in, Overall Width 20 in, Overall Depth 19 1/4 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Blue, Back Color Blue, Frame Color Black, Frame Material Steel, Arm Style Fixed Arms, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.