Stacking Chair, Stackable, 500 lb cap.
Mfr # 8742-12-02-A
Zoro # G621677206
product price: $158.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8742-12-02-A
Zoro #
G621677206
UPC #
604747449230
Country of Origin
Taiwan, Province of China
Description
Stacking Chair, Overall Height 30 3/4 in, Overall Width 20 in, Overall Depth 19 1/4 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Blue, Back Color Gray, Frame Color Silver, Frame Material Steel, Arm Style Fixed Arms, Weight Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.