Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Chair, Vinyl, 30-3/4in H, Black

  • Mfr # 8704-10-04

  • Zoro # G0289235


product price: $141.53
/ea
Free Shipping & Returns

Key Features

Series
8700
Seat Material
Vinyl
Frame Color
Black
Back Material
Plastic
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8704-10-04
Zoro #
G0289235
UPC #
604747870416
Country of Origin
Taiwan, Province of China

Dimensions

Back Width
18 3/4 in
Cushion Thickness
1/2 in
Overall Height
30 3/4 in
Seat Height
17 1/4 in
Overall Depth
19 1/4 in
Overall Width
20 in
Seat Width
16 3/4 in
Back Height
13 3/4 in
Seat Depth
16 3/4 in
Padding Thickness
7/8 in
Seat Height - Maximum
18 in

Details

Item
Stacking Chair
Series
8700
Seat Color
Navy Blue
Seat Material
Vinyl
Frame Color
Black
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
Weight Capacity
450 lb
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Back Color
Blue
Features
Custom Floor Glide, Installed Ganging Device
Standards
ANSI/BIFMA
Caster Type
Glides
Product Type
Stacking Chair
Style
Stacking Chair
Includes Back
Backrest
Folding
Not Foldable
Seat Structural Material
Vinyl
Back Structural Material
Plastic
Stack Capacity
35
Upholstery Location
Upholstered Seat
Upholstery Material
Vinyl
Ganging
Gangable
Assembly
Assembled
Foot Type
Glides
Stacking
Stackable

Description

Stacking Chair, 8700 Series, Overall Height 30 3/4 in, Overall Width 20 in, Overall Depth 19 1/4 in, Seat Height 17 1/4 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Navy Blue, Back Color Blue, Frame Color Black, Seat Material Vinyl, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness 1/2 in, Arm Style Armless, Weight Capacity 450 lb, Caster Type Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.