Zoro Homepage

Stacking Chair, Vinyl, 30-3/4in H, Silver

  • Mfr # 8742-12-02

  • Zoro # G0289278


product price: $141.53
/ea
Free Shipping & Returns

Key Features

Series
8700
Seat Material
Vinyl
Frame Color
Silver
Back Material
Plastic
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8742-12-02
Zoro #
G0289278
UPC #
604747874216
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
1/2 in
Back Width
18 3/4 in
Seat Height
17 1/4 in
Overall Depth
19 1/4 in
Seat Width
16 3/4 in
Overall Width
20 in
Overall Height
30 3/4 in
Back Height
13 3/4 in
Seat Depth
16 3/4 in
Padding Thickness
7/8 in
Seat Height - Maximum
18 in

Details

Item
Stacking Chair
Series
8700
Seat Color
Gray
Seat Material
Vinyl
Frame Color
Silver
Back Material
Plastic
Arm Style
Armless
Frame Material
Steel
Weight Capacity
450 lb
Caster Type
Glides
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Back Color
Gray
Standards
ANSI/BIFMA
Features
Custom Floor Glide, Installed Ganging Device
Assembled/Unassembled
Assembled
Product Type
Stacking Chair
Style
Stacking Chair
Stack Capacity
35
Assembly
Assembled
Foot Type
Glides
Stacking
Stackable
Upholstery Material
Vinyl
Includes Back
Backrest
Seat Structural Material
Vinyl
Ganging
Gangable
Upholstery Location
Upholstered Seat
Back Structural Material
Plastic
Folding
Not Foldable

Description

Stacking Chair, 8700 Series, Overall Height 30 3/4 in, Overall Width 20 in, Overall Depth 19 1/4 in, Seat Height 17 1/4 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Gray, Back Color Gray, Frame Color Silver, Seat Material Vinyl, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness 1/2 in, Arm Style Armless, Weight Capacity 450 lb, Caster Type Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.