Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool with Backrest, Poly, 26 W, 26 L, 38-48 H, Polyurethane Top

  • Mfr # 6722HB-A

  • Zoro # G1273957


product price: $339.74
/ea
Sold in multiples of 2 for $679.48
Free Shipping & Returns

Key Features

Width
26
Length
26
Height
38-48
Tabletop Material
Polyurethane
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6722HB-A
Zoro #
G1273957
UPC #
604747953836
Country of Origin
China

Dimensions

Width
26
Length
26
Height
38-48
Back Height
12 in
Back Width
16 in
Seat Depth
17 in
Seat Height Min.
22 in
Seat Height Max.
32 in
Overall Width
26 in
Seat Width
18 in
Overall Height
38 to 48 in
Overall Depth
26 in
Maximum Seat Height
32 in
Minimum Seat Height
22 in
Seat Thickness
1 1/4 in
Notional Size
Standard
Caster/Glide Diameter
2 in
Minimum Overall Height
38 in
Maximum Overall Height
48 in

Details

Item
Stool with Backrest,Poly
Tabletop Material
Polyurethane
Frame Color
Black
Frame Material
Steel
Leg Type
Height Adjustable
Leg Color
Black
Assembled/Unassembled
unassembled
Standards
ANSI/BIFMA, MAS Certified Green
Assembly
Unassembled
Features
10-Year Warranty, Accent Trim, Backrest Handle
Includes
Accent Trim, Mushroom Glides
Weight Capacity
300 lb
Number of Glides
5
Back Color
Black
Seat Material
Polyurethane
Base Style
5-Leg
Arm Style
Adjustable
Caster Type
Mushroom Glides
Number of Casters
5
Seat Color
Black
Back Material
Polyurethane
Arm Adjustment
Height
Seat Adjustments
Height
Rolling
Yes
Tilt Configuration
Freely Locking Tilt
Adjustable Arms
Yes
Tilting Back
Yes
Waterfall Seat
Yes
Number of Feet
5
Adjustable Tilt Tension
Yes
Number of Arms
2
Support Style
Frame
Caster/Glide Type
5 Industrial Grade Casters, 5 Mushroom Glides
Swivel
Yes
Includes Footrest
Yes
Adjustable Seat
Yes
Number of Casters/Glides
5
Swivel Angle
360 Degrees

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 26 in, Overall Depth 26 in, Maximum Seat Height 32 in, Maximum Overall Height 48 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/4 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type 5 Industrial Grade Casters, 5 Mushroom Glides, Frame Material Steel, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Freely Locking Tilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.