Ultra-Compact Plastic Stack Chair, Wine
Mfr # 8508
Zoro # G7451649
product price: $121.72
/ea
Free Shipping & Returns
Key Features
Seat Material
Plastic
Frame Material
Chrome
Seat Depth
17.25"
Seat Width
17.50"
Color
Wine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8508
Zoro #
G7451649
UPC #
604747850869
Country of Origin
Taiwan, Province of China
Dimensions
Seat Depth
17.25"
Seat Width
17.50"
Details
Item
Ultra Compact Plastic Stack Chair,Wine
Seat Material
Plastic
Frame Material
Chrome
Color
Wine
Style
Stacking Chair
Description
Stack Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.