Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Triple Brace Double Hinge Folding Chair, Blue, PK4

  • Mfr # 1304

  • Zoro # G7451606


product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Frame Color
Blue
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304
Zoro #
G7451606
UPC #
604747130411
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
8 3/4 in
Cushion Thickness
1-1/4 in
Back Width
18 3/4 in
Overall Depth
20 3/4 in
Seat Width
16 in
Seat Height
17 3/4 in
Overall Height
29 1/2 in
Seat Depth
16 in
Overall Width
18 3/4 in
Seat Height - Maximum
17 3/4 in
Padding Thickness
1 1/4 in

Details

Item
Folding Chair
Seat Color
Navy Blue
Seat Material
Vinyl
Frame Color
Blue
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
480 lb
Back Color
Blue
Standards
ANSI/BIFMA, MAS Certified Green
Features
Double Riveted Cross Braces
Assembled/Unassembled
Assembled
Caster Type
Glides
Includes
Frame, Floor Glides, Stability Plugs
Product Type
Folding Chair
Style
Folding Chair
Folding
Folding
Number of Leg Braces
3
Assembly
Assembled
Seat Structural Material
Vinyl
Back Structural Material
Vinyl

Description

Folding Chair, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Navy Blue, Back Color Blue, Frame Color Blue, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1-1/4 in, Arm Style Armless, Weight Capacity 480 lb, Caster Type Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.