Shop NATIONAL PUBLIC SEATING
See all product information
Create Account
Seminar/Training Table, 24 in D X 30 in H, 48 in W X
- Mfr # TWPD
- Zoro # G103859007
product price:Â
$
384.75
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in
Edge Color
Charcoal Slate
Frame Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWPD
- Zoro #
- G103859007
- UPC #
- 604747890933
- Country of Origin
- China
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 30 in
- Work Surface Width
- 24 in
- Work Surface Depth
- 48 in
- Overall Height - Maximum
- 30 in
- Tabletop Thickness
- 2 in
- Height Adjustability
- Fixed Height
- Fits Chest Size
- 10-Year Warranty
Description
Seminar/Training Table, Tabletop Color Charcoal, Frame Color Gray, Frame Material Steel, Edge Color Charcoal Slate, Standards ANSI, BIFMA, Includes (2) Locking & (2) Non-locking Casters, Built-in Perforated Modesty Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.