Zoro Homepage

12 cal Shrouded Shield

  • Mfr # EN123SNTNB01AL

  • Zoro # G211058019


product price: $596.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
12 cal/sq cm
Arc Flash PPE Category
2
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Hard Hat
Dielectric Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN123SNTNB01AL
Zoro #
G211058019
UPC #
810087943110
Country of Origin
United States

Dimensions

Visor Width
21 in
Visor Height
10 in

Details

Item
Shrouded Shield
ATPV Rating
12 cal/sq cm
Arc Flash PPE Category
2
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes
Hard Hat
Dielectric Protection
No
Includes Anti-Fog Visor Coating
Yes
Includes Scratch-Resistant Visor Coating
Yes
Face Shield Type
Hard Hat Face Shield
Face Shield Component
Face Shield
Features
3M(TM) Scotchlite(TM) FR Silver and Yellow Reflective Trim, Auditory Vents for Improved Sound and Communication, Embroidered with Arc Rating, Toric Lens to Reduce Glare
Visor Visibility Type
Standard
Visor Color
Gray
Headgear Material
Nylon
Visor Material
Polycarbonate

Description

Shrouded Shield, Compatible with Manufacturer Model Number Not Applicable, Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features 3M(TM) Scotchlite(TM) FR Silver and Yellow Reflective Trim, Auditory Vents for Improved Sound and Communication, Embroidered with Arc Rating, Toric Lens to Reduce Glare, Headgear Material Nylon, Includes Hard Hat, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.