Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminized Gloves, 285 Degrees F Max Temp., Gauntlet Cuff Universal, 1 PR

  • Mfr # DJXGSP382

  • Zoro # G4067420


product price: $89.95
/pr
Free Shipping & Returns

Key Features

Size
Universal
Cuff Style
Gauntlet
Max. Temp.
285 Degrees F
Standards
ANSI/ISEA 105
Glove Construction
Cut and Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJXGSP382
Zoro #
G4067420
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
Universal
Glove Length
13 in

Details

Item
Aluminized Gloves
Cuff Style
Gauntlet
Max. Temp.
285 Degrees F
Standards
ANSI/ISEA 105
Glove Construction
Cut and Sewn
Stitching Material
Kevlar(R)
Brand and Series
National Safety Apparel
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
ANSI/ISEA Cut Level - 2011
1
Silicone-Free
No
Hand Protection Style
Glove
Palm Material
Cowhide
Aluminized Material
Carbon Kevlar(R)
Thumb Style
Wing
ANSI/ISEA Abrasion Level
Not Rated
Hand Style
Left and Right
Glove Lining Material
Wool

Description

Aluminized Gloves, ANSI/ISEA Abrasion Level Not Rated, ANSI/ISEA Cut Level - 2011 1, Aluminized Material Carbon Kevlar(R), Brand and Series National Safety Apparel, Cuff Style Gauntlet, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Length 13 in, Glove Liner Material Wool, Glove Size Universal, Glove Style Knit, Hand Protection Style Glove, Hazard Type Heat-Resistant, Max. Temp. 285 Degrees F, Palm Material Cowhide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.