Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminized Coat, 2XL, 19 oz Carbon Kevlar(R), Snaps Closure

  • Mfr # C22NL2X30

  • Zoro # G3224444


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Fabric Weight
19 oz
Length
30 in
Standards
ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A
Material
Carbon Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22NL2X30
Zoro #
G3224444
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Length
30 in
Maximum Waist Size
46 in
Minimum Chest Size
47 in
Maximum Chest Size
49 in
Minimum Waist Size
43 in

Details

Item
Aluminized Coat
Color
Silver
Fabric Weight
19 oz
Standards
ASTM F1939, ASTM F955, B1, C4, D3, E3, EN 531 Performance Levels A
Material
Carbon Kevlar(R)
Closure Type
Snaps
Cuff Style
Open
Lining Material
Aramid
EN ISO 11612 Iron Splash Level
3
Features
Aluminized Vented Back, and Molten Metal Splash Hazards, Covered Snap Front with Leather Pull Tabs for Ease of use with Gloves, Increased Protection from Radiant Heat, Inside Left Front Pocket, Snaps at Wrist for Adjustments, Sparks, Split Sleeves with Sn
EN ISO 11612 Performance
Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
EN ISO 11612 Aluminum Splash Level
3
Aluminized Material
Carbon Kevlar(R)
Garment Type
Jacket
Breathability Features
Vented Back, Vented Underarms
Closure Features
Leather Pull Tabs
Meets ASTM F955 Pour Test
Yes
Collar Style
Turtleneck
EN ISO 11612 Radiant Heat Level
4
Includes Lining
Yes

Description

Aluminized Material Carbon Kevlar(R), Breathability Features Vented Back, Vented Underarms, Closure Features Leather Pull Tabs, Collar Style Turtleneck, Color Silver, Cuff Style Open, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Closure Type Snaps, Fabric Weight 19 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.