Zoro Homepage

Arc Flash Clothing Kit, Navy, 2X

  • Mfr # ARC40KITFANNG-2X

  • Zoro # G511058054


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Clothing Included
Jacket and Overalls
Color
Navy
Includes Safety Glasses
Yes
Headwear Included
Face Shield
Fabric Weight
9.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC40KITFANNG-2X
Zoro #
G511058054
UPC #
845811096640
Country of Origin
United States

Dimensions

Size
2X
Minimum Waist Size
50 in
Maximum Waist Size
53 in
Maximum Chest Size
53 in

Details

Item
Arc Flash Clothing Kit
Clothing Included
Jacket and Overalls
Color
Navy
Includes Safety Glasses
Yes
Headwear Included
Face Shield
Fabric Weight
9.5 oz
Includes Carrying Bag
Yes
Includes
Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood with Dual Fans, Safety Glasses
Included Hood Type
Lift Front
Includes Face Shield
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
Gore, Pyrad
ATPV Rating
40 cal/sq cm
Includes Hood
Yes
Arc Flash PPE Category
4
Features
26 in Leg Zippers, Covered Zip Front Closure with Large Pull Tab on Jacket, Stretch Back Panels on Jacket, Elastic Waist on Bib Overalls and Pleated Elbows and Knees, FR Cuffs Improve Fit with Electrical Gloves, Lift Front Shield
Inseam
32 in
Window Coating
Anti-Fog/Scratch Resistant
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Visor Visibility Type
Standard

Description

Arc Flash Clothing Kit, Navy, Size 2XL, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood with Dual Fans, Safety Glasses, Fabric Weight 9.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.