
Arc Flash Clothing Kit, Navy, 2X
Mfr # ARC40KITNG-2X
Zoro # G311057998
product price: $2,366.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Includes Hood
Yes
Includes
Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood, Safety Glasses
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Included Hood Type
Lift Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC40KITNG-2X
Zoro #
G311057998
UPC #
-
Country of Origin
United States
Dimensions
Minimum Waist Size
50 in
Maximum Waist Size
53 in
Size
2X
Maximum Chest Size
53 in
Details
Item
Arc Flash Clothing Kit
Color
Navy
Includes Hood
Yes
Includes
Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood, Safety Glasses
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Included Hood Type
Lift Front
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Garment Material Trade Name
Gore, Pyrad
Window Coating
Anti-Fog/Scratch Resistant
Inseam
32 in
ATPV Rating
40 cal/sq cm
Clothing Included
Jacket and Overalls
Headwear Included
Face Shield
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
Features
26 in Leg Zippers, Covered Zip Front Closure with Large Pull Tab on Jacket, Stretch Back Panels on Jacket, Elastic Waist on Bib Overalls and Pleated Elbows and Knees, FR Cuffs Improve Fit with Electrical Gloves, Lift Front Shield
Fabric Weight
9.5 oz
Includes Safety Glasses
Yes
Visor Visibility Type
Standard
Description
Arc Flash Clothing Kit, Navy, Size 2XL, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood, Safety Glasses, Fabric Weight 9.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.