
Arc Flash Clothing Kit, Navy, L
Mfr # ARC40KITFANNG-LG
Zoro # G411058031
product price: $2,645.99
/ea
Free Shipping & Returns
Key Features
Garment Material Trade Name
Gore, Pyrad
Size
L
Arc Flash PPE Category
4
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Included Hood Type
Lift Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC40KITFANNG-LG
Zoro #
G411058031
UPC #
845811096626
Country of Origin
United States
Dimensions
Size
L
Maximum Waist Size
45 in
Minimum Waist Size
42 in
Maximum Chest Size
45 in
Details
Item
Arc Flash Clothing Kit
Garment Material Trade Name
Gore, Pyrad
Arc Flash PPE Category
4
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Included Hood Type
Lift Front
Headwear Included
Face Shield
Includes
Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood with Dual Fans, Safety Glasses
Features
26 in Leg Zippers, Covered Zip Front Closure with Large Pull Tab on Jacket, Stretch Back Panels on Jacket, Elastic Waist on Bib Overalls and Pleated Elbows and Knees, FR Cuffs Improve Fit with Electrical Gloves, Lift Front Shield
Inseam
32 in
ATPV Rating
40 cal/sq cm
Includes Hood
Yes
Clothing Included
Jacket and Overalls
Window Coating
Anti-Fog/Scratch Resistant
Color
Navy
Includes Face Shield
Yes
Fabric Weight
9.5 oz
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes
Visor Visibility Type
Standard
Description
Arc Flash Clothing Kit, Navy, Size L, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood with Dual Fans, Safety Glasses, Fabric Weight 9.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.