
Arc Flash Clothing Kit, Navy, L
Mfr # ARC40KITNG-LG
Zoro # G111058010
product price: $2,327.99
/ea
Free Shipping & Returns
Key Features
Includes Carrying Bag
Yes
Includes Hood
Yes
Fabric Weight
9.5 oz
Headwear Included
Face Shield
Includes Face Shield
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC40KITNG-LG
Zoro #
G111058010
UPC #
-
Country of Origin
United States
Dimensions
Maximum Waist Size
45 in
Size
L
Minimum Waist Size
42 in
Maximum Chest Size
45 in
Details
Item
Arc Flash Clothing Kit
Includes Carrying Bag
Yes
Includes Hood
Yes
Fabric Weight
9.5 oz
Headwear Included
Face Shield
Includes Face Shield
Yes
Features
26 in Leg Zippers, Covered Zip Front Closure with Large Pull Tab on Jacket, Stretch Back Panels on Jacket, Elastic Waist on Bib Overalls and Pleated Elbows and Knees, FR Cuffs Improve Fit with Electrical Gloves, Lift Front Shield
Garment Material Trade Name
Gore, Pyrad
Inseam
32 in
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Includes
Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood, Safety Glasses
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Color
Navy
ATPV Rating
40 cal/sq cm
Clothing Included
Jacket and Overalls
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Arc Flash PPE Category
4
Window Coating
Anti-Fog/Scratch Resistant
Visor Visibility Type
Standard
Description
Arc Flash Clothing Kit, Navy, Size L, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood, Safety Glasses, Fabric Weight 9.5 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.