
Arc Flash Clothing Kit, Navy, XL
Mfr # ARC40KITFANNG-XL
Zoro # G611058060
product price: $2,645.99
/ea
Free Shipping & Returns
Key Features
ATPV Rating
40 cal/sq cm
Inseam
32 in
Features
26 in Leg Zippers, Covered Zip Front Closure with Large Pull Tab on Jacket, Stretch Back Panels on Jacket, Elastic Waist on Bib Overalls and Pleated Elbows and Knees, FR Cuffs Improve Fit with Electrical Gloves, Lift Front Shield
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Face Shield
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC40KITFANNG-XL
Zoro #
G611058060
UPC #
845811096602
Country of Origin
United States
Dimensions
Maximum Waist Size
49 in
Size
XL
Minimum Waist Size
46 in
Maximum Chest Size
49 in
Details
Item
Arc Flash Clothing Kit
ATPV Rating
40 cal/sq cm
Inseam
32 in
Features
26 in Leg Zippers, Covered Zip Front Closure with Large Pull Tab on Jacket, Stretch Back Panels on Jacket, Elastic Waist on Bib Overalls and Pleated Elbows and Knees, FR Cuffs Improve Fit with Electrical Gloves, Lift Front Shield
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Arc Flash PPE Category
4
Includes Hood
Yes
Window Coating
Anti-Fog/Scratch Resistant
Headwear Included
Face Shield
Includes
Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood with Dual Fans, Safety Glasses
Fabric Weight
9.5 oz
Color
Navy
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Garment Material Trade Name
Gore, Pyrad
Clothing Included
Jacket and Overalls
Visor Visibility Type
Standard
Description
Arc Flash Clothing Kit, Navy, Size XL, Inseam 32 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes Basic Back Pack, Bib Overall, Hood Bag, Jacket, Lift Front Hood with Dual Fans, Safety Glasses, Fabric Weight 9.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.