
PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava
Mfr # KITHP12PV
Zoro # G900768311
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Size
Universal
ATPV Rating
12 cal/sq cm
Color
Navy
Arc Flash PPE Category
2
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KITHP12PV
Zoro #
G900768311
UPC #
845811074501
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Arc Flash Head Protection Kit
ATPV Rating
12 cal/sq cm
Color
Navy
Arc Flash PPE Category
2
Material
Plastic
Standards
ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F1506, ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269
Fabric Weight
6.5 oz
Hazard Risk Category (HRC)
2
Includes
Hard Hat, PureView(TM) Faceshield, Safety Glasses, Storage Bag, UltraSoft(R) Balaclava
Headgear Color
Blue
Headgear Material
UltraSoft(R)
Visor Visibility Type
True Color
Visor Material
Plastic
Products By Industry
Electrical;General Approach
Description
Arc Flash Head Protection Kit, Headgear Color Blue, Headgear Material UltraSoft(R), Includes Hard Hat, PureView(TM) Faceshield, Safety Glasses, Storage Bag, UltraSoft(R) Balaclava, Standards ANSI/ISEA Z87.1 (Impact Rating Z81+), ASTM F1506, ASTM F2178, CSA Z462, NFPA 70E, OSHA 1910.269, Visor Material Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.